FESTO 130752 PUSH-IN L-FITTING QSLV-1/4-6-100
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLV-1/4-6-100
Rubix:124A9840
Manufacturer :130752
EAN:4052568024734

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130752 PUSH-IN L-FITTING QSLV-1/4-6-100
Push-in L-fitting QSLV-1/4-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x135x90 mm |
|---|---|
| Logistic Weight | 36,41 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 255.00 excl. VAT
/ 100 pieces
£ 306.00 incl. VAT
- Delivery usually within ( 2 ) days