NORGREN 100600500 PFIT 5MM TEE CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
Norgren:100600500
Rubix:45013465
Manufacturer :100600500


Technical specifications
| Material | nickel-plated brass body (silicone-free nbr o-ring) |
|---|---|
| Connection 1 | tube o.d. 5 mm (push-in fitting) |
Documents
Product details : NORGREN 100600500 PFIT 5MM TEE CONNECTOR
T-connection 5 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass body (silicone-free nbr o-ring) |
|---|---|
| Connection 1 | tube o.d. 5 mm (push-in fitting) |
| Profile | t-connector (tube x3) |
| Connection 2 | tube o.d. 5 mm (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.83 excl. VAT
/ Each
£ 8.20 incl. VAT
- Usually arrives within 14 working days