MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Wedge Belt

References
mecaline:XPA907
rubix:45035395
manufacturer :864523
ean:3660338189616
brand logo
brand logo
Technical specifications
ProfileXPA
Pitch length907 mm
See all Specifications

Product details : MECALINE SPA907 SPA MOULDED COGGED WEDGE BELT


XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Strengths

Rectified edge pollyester ropes made of resistant polychloroprene

Technical specifications


Attributes
ProfileXPA
Pitch length907 mm
Upper width12.7 mm
Height10 mm
Show UNSPSC/ECL@SS
£ 11.49 excl. VAT
/ Each
£ 13.79 incl. VAT
  • Sold out