Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1120 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1120 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1120MC - 889685
rubix:
243A4562
manufacturer :
889685
ean:
3660338422386
Technical specifications
Profile
XPA
Pitch length
1120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1120 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1120
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.31
excl. VAT
/
Each
£
6.37
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPB2840 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA1800 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB2650 MOULDED COG WEDGE BELT 2.0
MECALINE SPB2120 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1950 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 962 XEP 1014115
GATES QUAD POWER 4 XPC4500QP4
MECALINE 889943 SPZ607 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2650 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB4053QP4
GATES QUAD POWER 4 XPZ950QP4
MECALINE SPZ2037 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA850 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPB1250QP4
GATES QUAD POWER 4 XPB2000QP4