Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ862 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ862 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ862MC - 889963
rubix:
243A4768
manufacturer :
889963
ean:
3660338425165
Technical specifications
Profile
XPZ
Pitch length
862
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ862 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
862
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.25
excl. VAT
/
Each
£
6.30
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPA1607 QUAD-POWER 4 9644-01607 RAW EDGE (MOULDED COGGED) V-BELT
GATES XPZ1887/3VX745 QUAD-POWER 4 9643-01887 RAW EDGE (M COGGED) VBELT
MECALINE SPZ2800 SPZ MOULDED COGGED WEDGE BELT
XPA3000 COGGED WEDGE BELT
MECALINE SPB4250 SPB MOULDED COGGED WEDGE BELT
MECALINE SPA1482 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1487 XEP 1014170
OPTIBELT XPA 850 XEP 1014090
GATES QUAD POWER 4 XPZ1140QP4
OPTIBELT XPB 1450 XEP 1014328
OPTIBELT XPZ 1362 XEP 1014154
OPTIBELT XPA 2500 XEP 1014754
OPTIBELT XPA 1600 XEP 1014724
MECALINE 889830 SPB3170 MOULDED COG WEDGE BELT 2.0
MECALINE SPA950 MOULDED COG WEDGE BELT 2.0