Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1060 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1060 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA1060
rubix:
45035216
manufacturer :
864529
ean:
3660338189678
Technical specifications
Profile
xpa
Pitch length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1060 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
xpa
Pitch length
1060
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.34
excl. VAT
/
Each
£
14.81
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
OPTIBELT XPB 2040 XEP 1014657
OPTIBELT 5VX 1120 XEP 1013939
OPTIBELT XPA 1557 XEP 1014722
MECALINE SPZ1937 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 750 XEP 1013918
MECALINE SPZ1650 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 2150 XEP 1018193
MECALINE SPA2482 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ1900 SPZ MOULDED COGGED WEDGE BELT
GATES XPA2532 QUAD-POWER 4 9644-02532 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT XPA 1132 XEP RAW EDGE BELTS COGGED
OPTIBELT XPA 832 XEP 1014087
GATES XPA1832 QUAD-POWER 4 9644-01832 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA925 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1550QP4