Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA925 MOULDED COG WEDGE BELT 2.0
MECALINE SPA925 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA925MC - 889780
rubix:
243A4634
manufacturer :
889780
ean:
3660338423338
Technical specifications
Profile
xpa
Pitch length
925
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA925 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpa
Pitch length
925
mm
Upper width
13
mm
Height
10
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPC3750QP4
MECALINE SPZ1187 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2410 SPZ MOULDED COGGED WEDGE BELT
GATES QUADPOWER 4 XPA1582 IIII
MECALINE SPZ862 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1032 SPA MOULDED COGGED WEDGE BELT
MECALINE 889802 SPB1850 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1400 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1382 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1187 XEP 1014140
OPTIBELT XPZ 2360 XEP 1014235
OPTIBELT MOULDEDCOGWEDGEBELT XPA 7326AXP
OPTIBELT XPA 2240 XEP 1014747
OPTIBELT XPB 2500 XEP 1014493
OPTIBELT XPZ 1662 XEP 1014178