Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1320 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB1320 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB1320
rubix:
45035409
manufacturer :
864495
ean:
3660338189333
Technical specifications
Profile
xpb
Pitch length
1320
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB1320 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
1320
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.74
excl. VAT
/
Each
£
24.89
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
GATES QUAD POWER 4 XPZ1587QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26506AXP
MECALINE SPA1582 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 21206AXP
GATES QUAD POWER 4 XPC3550QP4
GATES QUAD POWER 4 XPZ1850QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 12506AXP
MECALINE SPZ2800 SPZ MOULDED COGGED WEDGE BELT
GATES XPA2532 QUAD-POWER 4 9644-02532 RAW EDGE (MOULDED COGGED) V-BELT
GATES XPA1832 QUAD-POWER 4 9644-01832 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1202 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1537 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1080 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB1510QP4
OPTIBELT 3VX 450 XEP 1013816