References
Mecaline:XPZ1202MC - 889877
Rubix:243A4699
Manufacturer :889877
EAN:3660338424304

Documents
Product details : MECALINE SPZ1202 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1202 mm |
| Outer length | 1215 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- In stock: Next day delivery
