GATES 964301587 QUAD-POWER4 V-BELT XPZ1587/3VX626
Quad-Power 4 Narrow V-Belt
See technical informationReferences
Gates:XPZ1587/3VX626 QUAD-POWER 4
Rubix:104A5993
Manufacturer :964301587
EAN:5414465969133



Product details : GATES 964301587 QUAD-POWER4 V-BELT XPZ1587/3VX626
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Heavy-Duty Belt
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1587 mm |
| Outer length | 1600 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
- Usually arrives within 14 working days
