MECALINE SPB1800 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
See technical informationReferences
Mecaline:XPB1800
Rubix:45035428
Manufacturer :864503
EAN:3660338189418

Product details : MECALINE SPB1800 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 1800 mm |
| Outer length | 1822 mm |
| Upper width | 16.3 mm |
| Height | 13 mm |
Show UNSPSC/ECL@SS
£ 28.24 excl. VAT
/ Each
£ 33.89 incl. VAT
- Sold out
