Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1232 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1232 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1232MC - 889693
rubix:
243A4568
manufacturer :
889693
ean:
3660338422461
Technical specifications
Profile
XPA
Pitch length
1232
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1232 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1232
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.03
excl. VAT
/
Each
£
10.84
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1032 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1457 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1282 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA2060QP4
MECALINE SPA850 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 807 XEP 1014085
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7376AXP
OPTIBELT XPZ 900 XEP 1014106
GATES QUAD POWER 4 XPA3150QP4
GATES QUAD POWER 4 XPB2530QP4
OPTIBELT XPA 1007 XEP 1014109
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1950 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 600 XEP 1013901
MECALINE SPB1800 MOULDED COG WEDGE BELT 2.0