Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1077 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1077 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1077MC - 889868
rubix:
243A4690
manufacturer :
889868
ean:
3660338424212
Technical specifications
Profile
XPZ
Pitch length
1077
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1077 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1077
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPC 2360 XEP 1014694
OPTIBELT MOULDEDCOGWEDGEBELT XPA 13826AXP
MECALINE SPA1832 SPA MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1687QP4
OPTIBELT 3VX 560 XEP 1013822
GATES QUAD POWER 4 XPB2280QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPB 26806AXP
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9126AXP
GATES QUAD POWER 4 XPA1282QP4
GATES QUAD POWER 4 XPA2500QP4
GATES QUAD POWER 4 XPB5070QP4
GATES QUAD POWER 4 XPA1900QP4
MECALINE 890085 SPB2400 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ730 SPZ MOULDED COGGED WEDGE BELT