References
Mecaline:XPZ875
Rubix:45035751
Manufacturer :864468
EAN:3660338189067

Product details : MECALINE SPZ875 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 875 mm |
| Outer length | 888 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Sold out
