References
Superseded Ref:864533
Mecaline:XPA1132MC - 889686
Rubix:243A4563
Manufacturer :889686
EAN:3660338422393

Documents
Product details : MECALINE SPA1132 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1132 mm |
| Outer length | 1150 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- Usually arrives within 14 working days
