INA KRV30-PP-A STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FU
Yoke type track roller
See technical informationReferences
INA:KRV30-PP-A
Rubix:235A4585
Manufacturer :0055917670000
EAN:4012802448733

Product details : INA KRV30-PP-A STUD TYPE TRACK ROLLERS KRV..-PP WITH AXIAL GUIDANCE FU
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x12x12 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 12 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | krv..-pp-a |
| Reference speed | 2100 rpm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 9500 N |
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
- Usually arrives within 14 working days
