References
SKF:NUKR 62 XA
Rubix:101A2740
Manufacturer :95421
EAN:7316570907599

Product details : SKF TRACK ROLLER BEARING NUKR 62 XA
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x62x62 mm |
|---|---|
| Logistic Weight | 893 g |
| Inner diameter | 24 mm |
| Width | 80 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | nukr |
| Material | bearing steel |
| Dyn. Load rating | 41.3 N |
Show UNSPSC/ECL@SS
£ 183.27 excl. VAT
/ Each
£ 219.92 incl. VAT
- In stock: Next day delivery
