FESTO 11684 MOUNTING FLANGE YSRF-20

YSRF Mounting flange

See technical informationSee documents

References

Festo:YSRF-20
Rubix:114A3885
Manufacturer :11684
EAN:4052568065812
brand logo

Technical specifications

Typemounting flange

Documents

Product details : FESTO 11684 MOUNTING FLANGE YSRF-20


Mounting flange YSRF-20 For shock absorbers. Size=20, Corrosion resistance classification CRC=2, Product weight=535 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Typemounting flange
£ 62.18 excl. VAT
/ Each
£ 74.62 incl. VAT
  • Delivery usually within ( 2 ) days