References
Festo:EAMC-30-35-6.35-12
Rubix:390A9414
Manufacturer :550995
EAN:4052568094621

Documents
Product details : FESTO 550995 COUPLING
Coupling EAMC-30-35-6.35-12 Holder diameter 1=6,35 mm, Holder diameter 2=12 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-35-6.35-12 550995
Technical specifications
Attributes
| Logistic Weight | 51,62 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 92.35 excl. VAT
/ Each
£ 110.82 incl. VAT
- Delivery usually within ( 2 ) days