GISS 864622 THERMAL UNDERWEAR LONG SLEEVE JERSEY ZARGUN FIBRE XXL


Zargun® fiber thermal underwear

References
giss:864622
rubix:216A6879
ean:3660338190889
THERMAL UNDERWEAR IN ZARGUN® fibre  XXL
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialOther
See all Specifications

Product details : GISS 864622 THERMAL UNDERWEAR LONG SLEEVE JERSEY ZARGUN FIBRE XXL


Warmth, Comfort, Well-being, Durability, Serviceability .
thermal protection underwear in Zargun® fibre. .
UNDERPANTS - UNDERSHIRT - NECK SCARF .
Zargun® is a natural barrier against infra-red rays which come from an external source or the human body. .
Zargun® fibre brings: .
- Durable molecular thermal comfort .
- Durable mechanical elasticity .
- Humidity evacuation .
- Serviceability, a soft touch .
A special thread in cross-sections enables humidity to be evacuated and keeps the body dry. .
APPLICATIONS .
External work in winter and when very cold, forklift driver work in refrigerated areas, agri-food industry, Building, public Works, Collectivities.

Strengths

Underwear designed based on ceramic fibre. Your new barrier against the cold

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialOther
MaterialZargun Fiber
Show UNSPSC/ECL@SS
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
  • Usually arrives within 14 working days