FESTO 562713 COVERING KIT

EASC cover

See technical informationSee documents

References

Festo:EASC-S1-20-125
Rubix:391A0602
Manufacturer :562713
EAN:4052568209377
EASC-S1-20-125 Covering kit

Technical specifications

Documents

Product details : FESTO 562713 COVERING KIT


Covering kit EASC-S1-20-125 suitable for EGSK electrical slide. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=121 g
Cover kit EASC-S1-20-125 for covering the top-open axis profile. Baugröße=20, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=121 g

Technical specifications


Attributes
Logistic Weight149,38 g
Typeeasc cover
£ 103.21 excl. VAT
/ Each
£ 123.85 incl. VAT
  • Delivery usually within ( 2 ) days