References
Festo:EAMH-86-14-C27.3
Rubix:390A9672
Manufacturer :2429534
EAN:4052568254094

Documents
Product details : FESTO 2429534 CLAMPING SLEEVE
Clamping sleeve EAMH-86-14-C27.3 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-86-14-C27.3 2429534
Technical specifications
Attributes
| Logistic Weight | 95,16 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 80.94 excl. VAT
/ Each
£ 97.13 incl. VAT
- Delivery usually within ( 6 ) days