JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU42 UK8


Zenit Evo 7168

References
jalas:7168-42
rubix:267A9950
ean:6408487528903
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU42 UK8


Anti-puncture insole material plasma treated composite (PTC) fabric, aluminum insole material, polyurethane midsole, plastic midfoot block, RPU sole, overmolded sole;Fabric. S3,SRC

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialTextile
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 151.46 excl. VAT
/ Each
£ 181.75 incl. VAT
  • In stock: Next day delivery