UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU39 UK6 W11


Business shoe S2 SRC

References
uvex:84698-39
rubix:232A9266
manufacturer :8469.8-39
ean:4031101764863
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightLow
ColourGrey
See all Specifications

Product details : UVEX 84698 1 BUSINESS S2 FO SR ESD SHOE GREY EU39 UK6 W11


Safety shoes in protection class S2 SRC in accordance with EN ISO 20345:2011. Safety shoes meet ESD specifications with leakage resistance under 35 megaohms. Breathable microvelour upper material. Robust steel toe cap

Technical specifications


Attributes
EU shoe size39
Collar heightLow
ColourGrey
Main materialSynthetic
ESDYes
Security CategoryS2
Slip resistanceYes
Type of closureLace up
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
  • Usually arrives within 14 working days