PROGARM 5808 JACKET NAVY/YELLOW S


PROGARM 5808 ARC JACKET

References
progarm:5808-SM
rubix:2585231
ean:0743031839200
brand logo
brand logo
Technical specifications
Colouryellow
Sizes
High visibilityyes
See all Specifications

Product details : PROGARM 5808 JACKET NAVY/YELLOW S


Best selling work jacket featuring two tone design for improved visibility. Ideal for drivers or other wearers requiring a trouser/jacket combination.

Strengths

•Mandarin collar
Maximum neck protection
Easy-Seal chest pocket flaps
No metal but secure
Gas monitor loop
Secure fixing point
SafetyICON™ on arm
Visual EN Standards icon system
5cm Flame Resistant Anti Static Reflective Tape
Double stitched for longer life
Phone Pocket on sleeve with flap
Safe and secure
Cuff tabs with Hook & Loop Brand fasteners
Close fit around wrist or gloves
Side access pockets with flaps
Prevents entry of debris
ThermSAFE™ plastic Flame Resistant zipper
CE Certified
Extended back
Protection when bending over
Triple stitched side seams
Lifetime quality assurance
Easy-Stretch™ side panels
Maximum wear comfort
Adjustable waist straps
For a close fit

Technical specifications


Attributes
Colouryellow
Sizes
High visibilityyes
Main materialother
Secondary colournavy
Materialprogarm vxs+ inherent woven weave fabric
Show UNSPSC/ECL@SS
£ 167.92 excl. VAT
/ Each
£ 201.50 incl. VAT
  • Usually arrives within 14 working days