References
SMC:AL50-F10
Rubix:123A4893

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g1 bspp '' |
| Volume flow rate | 14000 l/min |
Product details : SMC AL50-F10 LUBRICATOR
The AL-A Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when pressurized. The modular design of the AL-A series allows it to be connected to other SMC air-handling units.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | g1 bspp '' |
| Volume flow rate | 14000 l/min |
Show UNSPSC/ECL@SS
£ 59.88 excl. VAT
/ Each
£ 71.86 incl. VAT
- Delivery usually within ( 29 ) days