References
SMC:LMU200-53-Q
Rubix:265A1484
Manufacturer :LMU200-53-Q
EAN:3618035957113

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 60 l/min |
Product details : SMC LMU200-53-Q
SMC LMU200-53-Q lubricator for intermittent air/oil spraying with anti-drip circuit. 1/4" connection and flow rate up to 60 l/min.
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Material | die-cast aluminium |
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 60 l/min |
| Min. service pressure | 1 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,267.27 excl. VAT
/ Each
£ 1,520.72 incl. VAT
- Delivery usually within ( 4 ) days