SMC ZH07DLA-07-07-07 VACUUM EJECTOR


ZH-A, Vacuum Ejector, Box Style/Body Ported Style, Inch

References
smc:ZH07DLA-07-07-07
rubix:394A0741
manufacturer :ZH07DLA-07-07-07
brand logo
brand logo
Technical specifications
TypeZH-A, Vacuum Ejector, Box Style/Body Ported Style, Inch

Product details : SMC ZH07DLA-07-07-07 VACUUM EJECTOR


Body ported type/ Box type vacuum ejector. Compact and lightweight Suction flow rate up to 155 l/min Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT) 4 mounting types: direct, standard bracket, L-bracket or DIN rail.

Strengths

One-touch fittings: Ø 1/4, 5/16, 3/8 and 1/2". Screw-in connections: 1/8" to 1/2" (NPT).

Technical specifications


Attributes
TypeZH-A, Vacuum Ejector, Box Style/Body Ported Style, Inch
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
  • Usually arrives within 14 working days