References
SMC:ZL3H04-GN
Rubix:394A0524
Manufacturer :ZL3H04-GN
Documents
Product details : SMC ZL3H04-GN VACUUM EJECTOR
Energy-saving, large flow rate, 3-stage diffuser construction ejector
Energy saving function selectable, with reduction of up to 90%
Suction flow rate up to 600 l/min, increased by 250% compared to one-stage ejectors
Supply valve/release valve combinations
Exhaust specifications: built-in silencer (standard), port exhaust
Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter
All-in-one design with integrated components to make it compact and lightweight.
Strengths
Nozzle diameter: Ø1.5 or Ø1.9 mm.
Double port branch specification selectable.
Maximum suction flow rate: 300 l/min(ZL3); 600 l/min(ZL6) (ANR).
Air consumption: 135 or 150 l/min(ZL3); 270 or 300 l/min(ZL6) (ANR).
Basic model weight: 390 g(ZL3); 470 g(ZL6).
Exhaust specifications: built-in silencer (standard), port exhaust.
Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter.
Standard supply pressure: 0.35 or 0.5 MPa.
Technical specifications
Attributes
| Type | zl3/zl6, multi-stage generator |
|---|
Show UNSPSC/ECL@SS
£ 353.01 excl. VAT
/ Each
£ 423.61 incl. VAT
- Usually arrives within 14 working days
