SMC ZNC30S BERNOULLI TYPE NON-CONTACT GRIPPER
ZNC, Bernoulli Gripper
See technical informationSee documentsReferences
SMC:ZNC30S
Rubix:392A8682
Manufacturer :ZNC30S

Documents
Product details : SMC ZNC30S BERNOULLI TYPE NON-CONTACT GRIPPER
SMC's Bernoulli type grippers, series ZNC moves work pieces without leaving flaws or adsorption marks. The ZNC can be used for the transfer of thin cloths, films, printed circuit boards, bubble wrap, etc.
Strengths
Bernoulli round type, Ø 20, Ø 30, Ø 40, Ø 60, Ø 80
Lifting Force: Up to 65 N
Body material: Aluminium, resin and stainless steel
Grease-free
Stopper and vibration suppression cover available in multiple materials
Multiple ports, can be used as sensor or release port.
Technical specifications
Attributes
| Type | bernoulli type non-contact gripper |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Connection | m5 x 0,8 |
| Series | znc |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 316.99 excl. VAT
/ Each
£ 380.39 incl. VAT
- Delivery usually within ( 29 ) days