SMC JS20-8-125S STAINLESS STEEL FLOATING JOINT


Floating Joint

References
smc:JS20-8-125S
rubix:118A7147
brand logo
brand logo
Technical specifications
Typefloating joint

Product details : SMC JS20-8-125S STAINLESS STEEL FLOATING JOINT


Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.
•Floating joint: stainless steel type
•Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
•Applicable dust cover in fluoro rubber or silicon rubber

Applicable Bore Size: 20 (20 mm)
Nominal Thread: 8-125 (M8 x 1.25)
Material: S (Silicone Rubber)

Strengths

•Centering is Unnecessary
A high level of machining accuracy is Unnecessary
The installation time is dramatically reduced
It is compact and is suitable for high tensile stresses
Long service life

Technical specifications


Attributes
Typefloating joint
Show UNSPSC/ECL@SS
£ 79.19 excl. VAT
/ Each
£ 95.03 incl. VAT
  • Delivery usually within ( 4 ) days