References
Festo:ZNCF-40
Rubix:132A1860
Manufacturer :174412
EAN:4052568014148

Documents
Product details : FESTO 174412 TRUNNION FLANGE ZNCF-40
Pivot pin ZNCF-40 Size=40, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=285 g
Technical specifications
Attributes
| Logistic Weight | 272,2 g |
|---|---|
| Type | trunnion flange |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 64.89 excl. VAT
/ Each
£ 77.87 incl. VAT
- Delivery usually within ( 2 ) days