References
Festo:EAMF-A-38A-40S/40T
Rubix:390A9548
Manufacturer :562669
EAN:4052568099541

Documents
Product details : FESTO 562669 MOTOR FLANGE
Motor flange EAMF-A-38A-40S/40T Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38A-40S/40T 562669
Technical specifications
Attributes
| Logistic Weight | 80,9 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 70.13 excl. VAT
/ Each
£ 84.16 incl. VAT
- Delivery usually within ( 6 ) days