SMC ZPT16BN-A6 VACUUM PAD

ZPT Vacuum Pad

See technical informationSee documents

References

SMC:ZPT16BN-A6
Rubix:2611010
Manufacturer :ZPT16BN-A6
EAN:3618036451566
brand logo

Technical specifications

Materialnitrile (nbr)
Diameter16 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZPT16BN-A6 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø16
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)21x51x21 mm
Logistic Weight12 g
Materialnitrile (nbr)
Diameter16 mm
Shapebellow
Typebellow
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
  • Delivery usually within ( 4 ) days