OPTIBELT 165 L 05077ZA 165L050 TIMING BELT 3/8 P X 16.5 1/2


ZR Double Timing Belt

References
optibelt:165 L 050
rubix:229A2889
manufacturer :165 L 05077ZA
ean:4014486264326
brand logo
brand logo
Technical specifications
ProfileL
Primitive length16.5 ''
Belt width12.7 mm
See all Specifications

Product details : OPTIBELT 165 L 05077ZA 165L050 TIMING BELT 3/8 P X 16.5 1/2


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technical specifications


Attributes
ProfileL
Primitive length16.5 ''
Belt width12.7 mm
Pitch9.52 mm
Number of teeth44
Height3.6 mm
Primitive length (mm)419.1 mm
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
  • Usually arrives within 14 working days