Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 510 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 510 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
510 DH 150
rubix:
105A6478
manufacturer :
510 DH 15077ZA
ean:
4044978517272
Technical specifications
Profile
dh
Primitive length
51
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 510 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
dh
Primitive length
51
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
102
Height
5.94
mm
Primitive length (mm)
1295.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.24
excl. VAT
/
Each
£
186.29
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
GATES TIMING BELT L PITCH 390 L 100
OPTIBELT IMPERIAL TIMING BELT 430 H 15077ZA
GATES DOUBLE SIDED TIMING BELT TP 1400 H 300
GATES TIMING BELT H PITCH 520 H 150
OPTIBELT IMPERIAL TIMING BELT 345 L 10077SV
OPTIBELT IMPERIAL TIMING BELT 1700 DH 10077ZA
GATES TIMING BELT L PITCH 240 L 050
GATES TP 280 XL 025 DOUBLE SIDED TIMING BELT D280XL025
OPTIBELT IMPERIAL TIMING BELT 360 MXL 01977ZA
OPTIBELT IMPERIAL TIMING BELT 1000 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 900 XXH 50077ZA
OPTIBELT IMPERIAL TIMING BELT 300 H 10077ZA
OPTIBELT IMPERIAL TIMING BELT 1700 DH 30077ZA
OPTIBELT IMPERIAL TIMING BELT 880 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 752 MXL 01277ZA