Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 900 DH 07577ZA
OPTIBELT IMPERIAL TIMING BELT 900 DH 07577ZA
ZR Double Timing Belt
References
optibelt:
900 DH 075
rubix:
105A7000
manufacturer :
900 DH 07577ZA
ean:
4014486011432
Technical specifications
Profile
DH
Primitive length
90
''
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 900 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
90
''
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
180
Height
5.94
mm
Primitive length (mm)
2286
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.54
excl. VAT
/
Each
£
172.25
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 480 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 976 MXL 01277ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 10077ZA
GATES TIMING BELT H PITCH 270 H 300
OPTIBELT IMPERIAL TIMING BELT 1200 XXH 50077ZA
GATES TIMINGBELT-MXL 960 MXL 025
GATES MINI PITCH TMNG BELT 736 MXL 019
OPTIBELT IMPERIAL TIMING BELT 700 DH 30077ZA
GATES TIMING BELT H PITCH 310 H 200
GATES TIMING BELT XH PITCH 1260 XH 400
GATES TIMINGBELTMXL 1800 MXL 012
GATES TIMING BELT H PITCH 1250 H 300
OPTIBELT IMPERIAL TIMING BELT 800 XXH 30077ZA
OPTIBELT K110 XL 037 1890523
GATES TIMINGBELT-MXL 600 MXL 012