NORGREN B07-101-A3KG FILTER REGULATOR

07 Series filter/regulator, G1/8, 0.3-7 bar, automatic drain, 40µm filter element, without gauge

See technical informationSee documents

References

IMI Norgren:B07-101-A3KG
Rubix:119A6416
Manufacturer :B07-101-A3KG
brand logo

Technical specifications

Materialzinc alloy
Connection 1g 1/8
Filter fineness40 µm
See all Specifications

Documents

Product details : NORGREN B07-101-A3KG FILTER REGULATOR


Filter controller 40 My 0.3-7 G1/8
Filter-regulators for all general purpose pneumatic applications
High performance design provides high flow with minimum pressure drop
Non-rising adjusting knob has snap-action lock
Transparent bowl for 360° visibility

Technical specifications


Attributes
Materialzinc alloy
Connection 1g 1/8
Filter fineness40 µm
Volume flow rate22.32 l/min
Max. service pressure7 bar
£ 74.63 excl. VAT
/ Each
£ 89.56 incl. VAT
  • In stock: Next day delivery