Filter Regulator
Material | die-cast zinc (housing);polycarbonate (bowl);nitrile rubber (seal) |
---|---|
Connection 1 | 1/2 |
Material | die-cast zinc (housing);polycarbonate (bowl);nitrile rubber (seal) |
---|---|
Connection 1 | 1/2 |
Volume flow rate | 11000 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 16 bar |
Usually arrives within 14 working days