FESTO 8086641 FILTER REGULATOR MS2-LFR-M5-D6-C-P-M-AR-&


Filter Regulator

References
festo:MS2-LFR-M5-D6-C-P-M-AR-BAR-B
rubix:263A6775
manufacturer :8086641
ean:4052568451493
brand logo
brand logo
Technical specifications
MaterialPA-Reinforced (Housing);PC (Bowl);Wrought Aluminium Alloy, NBR (Valve Tappet);NBR (Seal, Diaphragm);POM (Knob, Separating Disc);High Alloy Steel (Spring);PE (Air Filter)
Connection 1M5
Filter fineness5 µm
See all Specifications

Product details : FESTO 8086641 FILTER REGULATOR MS2-LFR-M5-D6-C-P-M-AR-&


Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.

Strengths

•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation

Technical specifications


Attributes
MaterialPA-Reinforced (Housing);PC (Bowl);Wrought Aluminium Alloy, NBR (Valve Tappet);NBR (Seal, Diaphragm);POM (Knob, Separating Disc);High Alloy Steel (Spring);PE (Air Filter)
Connection 1M5
Filter fineness5 µm
Body size2 mm
Volume flow rate140 l/min
Min. service pressure 1 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 39.11 excl. VAT
/ Each
£ 46.93 incl. VAT
  • Delivery usually within ( 8 ) days