SMC AW40-F02E-D FILTER REGULATOR


AW20-D to AW60-D, Filter Regulator & Filter Regulator w/Backflow Function

References
smc:AW40-F02E-D
rubix:393A2628
manufacturer :AW40-F02E-D
brand logo
brand logo
Technical specifications
Materialdie-cast aluminium (body);polycarbonate (bowl)
Connection 1g 1/4 in
Filter fineness5 µm
See all Specifications

Product details : SMC AW40-F02E-D FILTER REGULATOR


Modular-style Filter Regulator ISO 8573-1:2010 compliant Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).

Strengths

ISO 8573-1:2010 compliant Maximum flow rate up to 17600 l/min (ANR, 0.7MPa).

Technical specifications


Attributes
Materialdie-cast aluminium (body);polycarbonate (bowl)
Connection 1g 1/4 in
Filter fineness5 µm
Body size40 mm
Show UNSPSC/ECL@SS
£ 62.47 excl. VAT
/ Each
£ 74.96 incl. VAT
  • Usually arrives within 14 working days