Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Reducer for ratchet
FACOM REDUCER M.230C
FACOM REDUCER M.230C
1" coupler for 3/4" sockets
References
facom:
M.230C
rubix:
1239236
ean:
3148516591630
Technical specifications
Output square
1
''
See all Specifications
Product details
Technical specifications
Product details : FACOM REDUCER M.230C
1" coupler for 3/4" sockets
-Use of Ratchet/accessory 1" with 3/4" sockets.
- Interchangeable 3/4" square: MR. 230C1.
- Finish: satin chrome, with burnished square.
Weight: 900 g
Technical specifications
Attributes
Logistic Weight
477
g
Packaged dimensions (D x W x H)
74
x
42
x
42
mm
Package weight
420
g
Output square
1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.05
excl. VAT
/
Each
£
67.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM COUPLERS NG.230A
FACOM COUPLERS NS.230A
FACOM COUPLERS NM.231A
ROEBUCK 3/8 FEMALE TO 1/4 MALE IMPACT ADAPTOR
ROEBUCK 1/4 FEMALE TO 3/8 MALE ADAPTOR
ROEBUCK CONVERTER 1/2 INCH FEMALE X 3/4 MALE
BRITOOL EXPERT 3/4 IMPACT COUPLER 3/4 - 1/2 E041502
FACOM 1/2 - 3/4 ADAPTOR K.230B
ROEBUCK CONVERTER 1 INCH FEMALE - 3/4 MALE
ROEBUCK 3/8FM TO 1/2M IMPACT ADAPTOR A0608.
ROEBUCK 880196 CONVERTER 1/2IN X 3/8IN
ROEBUCK 880165 3/8IN DRIVE ADAPTOR - 1/2IN
BAHCO 8171 ADAPTOR FEM 1/2 TO MALE 3/8
FACOM 3/4-1/2 IMPACT COUPLER NK.230A
BRITOOL EXPERT COUPLER 3/4 TO 1/2 INCH