Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Reducer for ratchet
FACOM 1/2 - 3/4 ADAPTOR K.230B
FACOM 1/2 - 3/4 ADAPTOR K.230B
Reducer 3/4" à 1/2"
References
facom:
K.230B
rubix:
80124192
ean:
3148510310961
Technical specifications
Input square
3/4
''
Output square
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM 1/2 - 3/4 ADAPTOR K.230B
Reducer 3/4" à 1/2"
- For adapting 1/2"sockets and accessories.
- Interchangeable 1/2" male square (ref. K.230B1).
Maximum torque 512 N.M.
- Finish: satin chrome, phosphate square. d [mm]: 36 L [mm]: 58.5 L1 [mm]: 900 g 250
Applications
For adapting 1/2" sockets and accessories.
Technical specifications
Attributes
Logistic Weight
272
g
Packaged dimensions (D x W x H)
58
x
35
x
35
mm
Package weight
265
g
Input square
3/4
''
Output square
1/2
''
Model
k. 230b
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.57
excl. VAT
/
Each
£
27.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COUPLER 3/4 TO 1/2 INCH
ROEBUCK 880164 3/8IN DRIVE ADAPTOR - 1/4IN
BRITOOL EXPERT 3/4 IMPACT COUPLER 3/4 - 1/2 E041502
BRITOOL EXPERT COUPLER 1/2 INCH TO 3/8 E117262B
FACOM COUPLERS NJ.232A
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/4
FACOM REDUCER M.230C
FACOM COUPLERS NM.230A
ROEBUCK 3/8FM TO 1/2M IMPACT ADAPTOR A0608.
FACOM 3/4-1/2 IMPACT COUPLER NK.230A
ROEBUCK CONVERTER 1/2 INCH FEMALE X 3/4 MALE
ROEBUCK 1/4 FEMALE TO 3/8 MALE ADAPTOR
FACOM COUPLERS NM.231A
BAHCO 8171 ADAPTOR FEM 1/2 TO MALE 3/8
FACOM COUPLERS NS.230A