References
Deb Skin Care (SC Johnson):CLR1L
Rubix:2013558
EAN:5010424014588
Documents
Product details : DEB STOKO CLEAR FOAM WASH CARTRIDGE 1L
Perfume-free and dye-free, biodegradable skin hypoallergenic foam hand wash with added moisturisers, to clean hands and wash away over 99% of dirt and germs. Where to use: Washroom areas in offices, education, nurseries, public facilities, healthcare, aged care and food handling environments.
Perfume-free and dye-free - Designed for people who are sensitive to perfumes and dyes and who prefer products which do not have these added. Non tainting and assessed according to HACCP guidelines - When used as directed in food production and preparation areas, the product does not influence the quality and safety of foodstuffs. Skin Hypoallergenic - Dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin.
Perfume-free and dye-free - Designed for people who are sensitive to perfumes and dyes and who prefer products which do not have these added. Non tainting and assessed according to HACCP guidelines - When used as directed in food production and preparation areas, the product does not influence the quality and safety of foodstuffs. Skin Hypoallergenic - Dermatologist tested to verify and confirm this product has very low allergenic potential and is designed for sensitive skin.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- In stock: Next day delivery

