SCOTT 6340 ESSENTIAL FOAM EVERYDAY HAND CLEANSER CASSETTE PINK 1L PK6

Scott® Essential™ Foam Everyday Use Hand Cleanser 6340, pink, 1 Ltr (1 Ltr total)

See technical informationSee documents
References
Scott:6340
Rubix:80030308
Manufacturer :06340050
EAN:5033848010035
brand logo
Technical specifications
Packaging6x1l
Capacity1 l
Documents

Product details : SCOTT 6340 ESSENTIAL FOAM EVERYDAY HAND CLEANSER CASSETTE PINK 1L PK6


For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Hand Soap. Our Foam Hand Wash is designed for exceptional efficiency, reliability and ease to service. Drive cost-effective hand hygiene without compromising on care with Scott® Essential™ Foam Soaps. Enriched with moisturising and hydrating ingredients, this lightly fragranced hand foam lather delivers a thorough and efficient wash; rinses more quickly than a liquid handwash, saving time and conserving water. Hygienically sealed, with an integrated pump, each cassette delivers 2,500 shots, twice as many washes versus conventional handwash. The cassettes are Kimberly Clark soap dispenser refills, designed for quick and easy installation with a simple push and click. When the foam hand wash refill cassette is empty, it can be compressed to conserve space and is fully recyclable once the pump is removed. Compatible with our one wipe clean Aquarius™ Commercial Hand Soap dispensers (product codes 6948 and 7173) and Kimberly-Clark Professional™ Commercial Hand Wash Dispenser (product code 8973). 1 x Foam Hand Cleanser Cassette, pink, 1 Ltr (1 Ltr total)

Technical specifications


Attributes
Packaging6x1l
Capacity1 l
Show UNSPSC/ECL@SS
£ 52.77 excl. VAT
/ Each
£ 63.32 incl. VAT
  • In stock: Next day delivery