NTN NU2238 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:NU2238
Rubix:394A6814
EAN:4547359142464



Product details : NTN NU2238 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores, and shouldered rings.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 2,644.83 excl. VAT
/ Each
£ 3,173.80 incl. VAT
- Usually arrives within 14 working days
