SNR - Cylindrical Roller Bearing - NJ.2308.E.G15
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2300 |
Reference speed | 5900 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 123000 N |
Basic dynamic load, radial - Cr | 115000 N |
Usually arrives within 14 working days