1-row cylindrical roller bearings
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 172x166x46 mm |
---|---|
Logistic Weight | 3,31 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU300 |
Reference speed | 4000 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 263000 N |
Basic dynamic load, radial - Cr | 240000 N |
Usually arrives within 14 working days