Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1480 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N3..-E-XL-TVP2 |
Cage | Polyamide |
Basic static load, radial - C0r | 139000 N |
Basic dynamic load, radial - Cr | 159000 N |
Usually arrives within 14 working days