SPARTEX SFL611460ZRX FLAM LIQUID STORE FLOOR CHESTS 610.1170.460 RED
Flam liquid store floor chests
See technical informationReferences
Spartex:UK-SFL611460ZRX
Rubix:224A8953
Manufacturer :SFL611460ZRX

Product details : SPARTEX SFL611460ZRX FLAM LIQUID STORE FLOOR CHESTS 610.1170.460 RED
The Flammable Liquid Cupboard range offers safe and secure storage for flammable chemicals within the workplace. A robust cupboard suitable for all environments with warning labels supplied as standard. Available with floor cupboards, floor chests and mobile versions.
Technical specifications
Attributes
| Height | 510 mm |
|---|---|
| Width | 1170 mm |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 693.12 excl. VAT
/ Each
£ 831.74 incl. VAT
- Delivery usually within ( 16 ) days
